Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/4 In, Zinc Plated Steel
Mfr # FS65003-0404-01
Zoro # G1386061
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Size 1/4 in
- Overall Height 2.35 in
- Operating Pressure (PSI) 5,000
- Casing Thread 7/16-20 UNF
- Seal Material Buna N
Product Information
- Brand Aeroquip
- MFR # FS65003-0404-01
- Zoro # G1386061
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Swivel Size | 1/4 in |
Overall Height | 2.35 in |
Overall Length | 2.60" |
Casing Center to End Length | 1.66 in |
Sleeve Thread Size | 1/4"-18 |
Sleeve Center to Top Height | 1.49 in |
Overall Width | 1.19 in |
Casing Thread Size | 7/16"-20 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.6 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 1.66 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Cermic Cartridge, Brass/SS, PK12 (377-XTLHBL12JKABNF)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- PERRIN & ROWE Georgian Era Three Handle Bar/Food Prep Filter Kitchen Faucet (U.1220LS-EB-2)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65000-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- Aeroquip Fittings