Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/4 In, Zinc Plated Steel
Mfr # FS65000-0404-01
Zoro # G1460943
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dimensions Conform To ANSI B16.5, Material Conforms To ASTM-A-351, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
- Connection NPSM x MNPT
- Overall Height 2.14 in
- Casing Thread 1/4-18 NPSM
- Swivel Size 1/4 in
Product Information
- Brand Aeroquip
- MFR # FS65000-0404-01
- Zoro # G1460943
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Height | 2.14 in |
Swivel Size | 1/4 in |
Overall Length | 2.60" |
Sleeve Thread Size | 1/4"-18 |
Overall Width | 1.26 in |
Casing Center to End Length | 1.45 in |
Sleeve Center to Top Height | 1.49 in |
Casing Thread Size | 1/4"-18 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.6 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 1.45 in, Casing Connection Type NPSM, Casing Thread Gender Male, Casing Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch MIP x 3/8 Inch FIP Bushing Brass (9316058)
- K&S PRECISION METALS Tube, 0191 in ID x 02187 in OD Dia, 12 in L, Brass (8130)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68C-4-6)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65000-1212-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- Aeroquip Fittings