Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/2 In, Zinc Plated Steel
Mfr # FS65009-0808-01
Zoro # G3014076
product price: $107.75
/ea
Free Shipping & Returns
$107.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Thread 3/4-16 UNF
- Overall Height 2.46 in
- Seal Material Buna N
- Swivel Size 1/2 in
- Connection Male JIC x Male SAE
Product Information
- Brand Aeroquip
- MFR # FS65009-0808-01
- Zoro # G3014076
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Height | 2.46 in |
Swivel Size | 1/2 in |
Overall Length | 2.65" |
Sleeve Thread Size | 3/4"-16 |
Casing Thread Size | 3/4"-16 |
Overall Width | 1.42 in |
Casing Center to End Length | 1.77 in |
Sleeve Center to Top Height | 1.74 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.65 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.77 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP072480 EFD)
- MADE TO MATCH KDH8815 2 Functions Pull-Down Sprayer (KDH8815)
- KOHLER Sink Rack (31473-ST)
- KOHLER Archer 60X30 Ia Fj Whirlpool (1947-RA-7)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65000-1212-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- Aeroquip Fittings