Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/2 In, Zinc Plated Steel
Mfr # FS65007-0808-01
Zoro # G1477725
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT x MNPT
- Casing Thread 1/2-14 NPTF
- Material of Construction Zinc Plated Steel
- Overall Height 2.65"
- Seal Material Buna N
Product Information
- Brand Aeroquip
- MFR # FS65007-0808-01
- Zoro # G1477725
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Height | 2.65" |
Swivel Size | 1/2" |
Overall Length | 2.88" |
Sleeve Thread Size | 1/2"-14 |
Sleeve Center to Top Height | 1.54 in |
Casing Center to End Length | 1.88 in |
Casing Thread Size | 1/2"-14 |
Overall Width | 1.42 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,500 psi, Overall Length 2.88 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.88 in, Casing Connection Type NPTF, Casing Thread Gender Male, Casing Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- HANCOR DRAIN END CAP SNAP 4IN (0432AA)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- SLOAN Royal 115-1.28 Royal 115-1.28 (3910335)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65000-1212-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Aeroquip Fittings