Shop All Hydraulic Hose Fittings
Aeroquip
STEEL CRIMP HOSE FITTING
Mfr # 4TA6FR5
Zoro # G501257375
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Hose Dash Size -5
- For Hose I.D. 5/16 in
- Fitting Connection Type ORS x Crimp
- Fitting Size 11/16 in x 5/16 in
Product Information
- Brand Aeroquip
- MFR # 4TA6FR5
- Zoro # G501257375
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 11/16 in x 5/16 in |
Thread Size | 11/16"-16 |
Hose Fitting A Size | 11/16 in |
Hose Fitting B Size | 5/16 in |
Details
Item | Crimp Hose Fitting |
Fitting Shape | Straight |
For Hose I.D. | 5/16 in |
Fitting Connection Type | ORS x Crimp |
Fitting Material | Carbon Steel |
Max. Working Pressure @ 70 F | 3,000 psi |
Fitting Movement | Swivel |
Hose Fitting B Gender | Female |
Thread Type | ORS |
Hose Fitting A Gender | Female |
Hose Fitting A Connection Type | ORS |
Hose Fitting B Connection Type | Crimp |
Description
Crimp Hose Fitting, For Hose Dash Size -5, For Hose I.D. 5/16 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, 3,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 11/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Single Subbase (R432031845)
- POWERDRIVE Sheave 14.00" OD (13V1400SK)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2379)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16MJ16)
- AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4S24FLA24)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 3.36L (1AA12FJC12)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4MB4)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.63L (1AA12MR12)
- FOSTER Steel Socket, 3/4"x3/4"FPT (H6S)
- Aeroquip Hydraulic Hoses & Fittings