Shop All EZ-Clip
Aeroquip
Splicer Hose Fitting, 10 Dash
Mfr # FJ3045-1010S
Zoro # G0835143
$40.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 10
- Hose Outside Dia. (In.) 0.78 in
- Standards SAE J2064
- Hose Inside Dia. (In.) 0.5 in
Product Information
Dimensions
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.78 in |
Hose Inside Dia. (In.) | 0.5 in |
Compatible Hose Inside Diameter | 0.5 in |
Compatible Hose Outside Diameter | 0.78 in |
Details
Item | Splicer Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Standards | SAE J2064 |
For Use With | Splicer |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Product Type | Straight Splicer Fitting |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Splicer Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Splicer, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- AEROQUIP Male O-Ring Hose Fitting, 8 Dash (FJ3052-0808S)
- AEROQUIP Hose Barb O-Ring, 12 Dash, PK50 (1F40106-12)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- Aeroquip EZ-Clip