Shop All Hydraulic Hose Fittings
Aeroquip
Socketless Hose, 1/2 In, 50 ft.
Mfr # FC332-08-50
Zoro # G7103092
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 8
- Max. Working Pressure @ 70 F 300 psi
- Min. Bend Radius (In.) 5
- Operating Pressure (PSI) 250
- Standards ABS
Product Information
- Brand Aeroquip
- MFR # FC332-08-50
- Zoro # G7103092
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 8 |
Min. Bend Radius (In.) | 5 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 0.75 |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 3/4 in |
Hose Length | 50 ft |
Details
Item | Socketless Hose |
Max. Working Pressure @ 70 F | 300 psi |
Operating Pressure (PSI) | 250 |
Standards | ABS |
Temp. Range (F) | -40 to 302 Degrees |
Type | Low Pressure |
Temp. Range | -40 Degrees to 302 Degrees F |
Series | FC332 |
Hose Reinforcement Material | Fiber |
Hose Configuration | Bulk Hose |
Hose Tube Material | AQP Elastomer |
Hose Cover Material | AQP Elastomer |
Compatible Chemicals | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Salt Water, Solvents |
For Media Type | Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Solvents, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Antifreeze (Coolant), Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%) |
Hose Color | Blue |
Description
Socketless Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series FC332, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6028)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- TRITAN Lockwasher, Metric For Use with KM10 Locknut (MB10)
- AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- AEROQUIP Flange Fitting, Barbed, 2" Hose, 2"Flange (1S32FL32)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.14L (1AA4FR6)
- BRENNAN INDUSTRIES 32MORB-16FP Straight (6405-32-16-O)
- Aeroquip Hydraulic Hoses & Fittings