Shop All Hydraulic Hose Fittings
Aeroquip
Reusable, Hydraulic Hose Fitting, -32 Hose, Thread Type: JIC
Mfr # 4411-32S
Zoro # G7119519
product price: $339.57
/ea
Free Shipping & Returns
$339.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Use With Hose Series 1503
- For Hose Dash Size -32
- For Hose I.D. 2 in
- Fitting Connection Type JIC x Hose
Product Information
- Brand Aeroquip
- MFR # 4411-32S
- Zoro # G7119519
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -32 |
Fitting Size | 2 1/2 in x 2 in |
Hose Fitting A Size | 2 1/2 in |
Thread Size | 2-1/2"-12 |
Overall Length | 4.39mm |
Hose Fitting B Size | 2 in |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
For Use With Hose Series | 1503 |
For Hose I.D. | 2 in |
Fitting Connection Type | JIC x Hose |
Fitting Material | Carbon Steel x Carbon Steel |
Max. Working Pressure @ 70 F | 300 psi |
Hose Fitting A Connection Type | JIC |
Reusable | Yes |
Hose Fitting B Connection Type | Hose |
Material Grade | 12L14, 12L15 |
Hose Fitting B Gender | Genderless |
Thread Type | JIC |
Hose Fitting A Gender | Female |
Finish/Coating | Trivalent Chromate Zinc |
Material | Carbon Steel |
Description
Hydraulic Hose Fitting, For Hose Dash Size -32, For Use With Hose Series 1503, For Hose I.D. 2 in, 300 psi, Fitting Shape Straight, Thread Size 2-1/2 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 4.39mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Load Cell, 10,000 Lbs (LH502)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx3/8" (031-0037RP)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.125 In Od X 0.625 In W; Case Carburized Steel (17830)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/16-20 (4411-4S)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (190295-10S)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- AEROQUIP Hydraulic Hose Fitting, Ml NPT, 3/8in Hose (1AA4MP6)
- AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M18X1.5 (1A10DLA6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-J12)
- Aeroquip Hydraulic Hoses & Fittings