Shop All Hydraulic Hose Sleeves
Aeroquip
Protective Sleeve, Nylon Abrasive, 3.34
Mfr # FC425-54X25
Zoro # G6662293
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Abrasive
- Finish Black
- For Maximum Hose Diameter 3 3/32 in
- Sleeve Inside Diameter 3 11/32 in
- Flat Width 5.31 in
Product Information
- Brand Aeroquip
- MFR # FC425-54X25
- Zoro # G6662293
- Country of Origin Italy
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
For Maximum Hose Diameter | 3 3/32 in |
Sleeve Inside Diameter | 3 11/32 in |
Flat Width | 5.31 in |
Overall Length | 25 ft |
Details
Material | Nylon Abrasive |
Nominal Sleeve I.D. | 3.34 in |
Finish | Black |
Item | Protective Sleeve |
For Use On | Hose |
Melting Point | 420 Degrees F |
Color | Black |
Standards | MSHA |
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 5.31 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 3 3/32 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 3 11/32 in, Standards MSHA, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCL502H, 50 Ton, 2.38 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCL502H)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 2.86 (FC425-46X25)
- AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- AEROQUIP Protective Sleeve, 100 Ft., 2.88 in. (FF90754-288-100)
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- Aeroquip Hydraulic Hose Sleeves