Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Plug, MLORB, 1-7/8-12, Hex Plug
Mfr # 900598-24S
Zoro # G2610030
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 1/2 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 2,500 psi
Product Information
- Brand Aeroquip
- MFR # 900598-24S
- Zoro # G2610030
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in |
Thread Size | 1-7/8"-12 |
Fitting Thread Size 1 | 1-7/8"-12 |
Length (In.) | 1.27 |
For Hose Dash Size | -24 |
Overall Length | 1.27mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 2,500 psi |
Max. Working Pressure (PSI) | 2500 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Finish | Trivalent Chromate Zinc |
Standards | SAE J514, J513, J512, J1926, J1453 |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1 1/2 in |
Material | Carbon Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -24, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, 2,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El (2070-12-12s)
- AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- AEROQUIP Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El (500024-16S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt (2021-4-8SS)
- AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, Strt (202702-4-8S)
- AEROQUIP Adpt, FNPT, 3/4-14, Tee (2090-12-12S)
- Aeroquip Hydraulic Hose Adapters & Plugs