Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Plug, MLORB, 1-5/8-12, Hex Plug
Mfr # 900598-20S
Zoro # G2610049
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 2,500 psi
Product Information
- Brand Aeroquip
- MFR # 900598-20S
- Zoro # G2610049
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-5/8"-12 |
Length (In.) | 1.2 |
Fitting Thread Size 1 | 1-5/8"-12 |
For Hose Dash Size | -20 |
Overall Length | 1.20mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 2,500 psi |
Fitting Thread Type 1 | Male ORB |
Finish | Trivalent Chromate Zinc |
Standards | SAE J514, J513, J512, J1926, J1453 |
Max. Working Pressure (PSI) | 2500 |
Hose Adapter Material | Carbon Steel |
Material | Carbon Steel |
For Hose I.D. | 1 1/4 in |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, 2,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- AEROQUIP Adpt, FNPT, 1/8-27, Strt (2096-2S)
- AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- AEROQUIP Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In (2092-2-2S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- Aeroquip Hydraulic Hose Adapters & Plugs