Shop All Cable Clamps & Clips
Aeroquip
Hydraulic Hose Support Clamp, 7/16 in.
Mfr # 900729-01
Zoro # G2608265
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 7/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Aeroquip
- MFR # 900729-01
- Zoro # G2608265
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/16 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 7/16" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Material | Vinyl Coated Steel |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Coating Material | Vinyl |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 7/16 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120V AC, 50/60 Hz, 1NO/1NC (LC1D32G7)
- DEL CITY DIV OF ACTUANT Del City 9775 Cord Clips- Natural- 1/8" x 1/4", 100 Pieces (9775)
- LEVITON DIMMER SWITCH TRUE TOUCH RMT DIM CCK BRN GOLD (TTKTR-BG)
- GOODMAN 0259F00007P Assy, Wire Harness (0259F00007)
- AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- DEL CITY DIV OF ACTUANT Del City 2653 Strain Relief Cord Connectors - PG- .17"- .45" (2653)
- Aeroquip Cable Clamps & Clips