Shop All Cable Clamps & Clips
Aeroquip
Hydraulic Hose Support Clamp, 5/8 in.
Mfr # 900729-21
Zoro # G2608238
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Aeroquip
- MFR # 900729-21
- Zoro # G2608238
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 5/8" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Coating Material | Vinyl |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Material | Vinyl Coated Steel |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Evaporating Dishes, Flat Form, 50 mL (JEF050)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSCWW)
- AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- Aeroquip Cable Clamps & Clips