Shop All Cable Clamps & Clips
Aeroquip
Hydraulic Hose Support Clamp, 3-9/16 in.
Mfr # 900729-17
Zoro # G2608046
product price: $10.52
/ea
$10.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 3 9/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Aeroquip
- MFR # 900729-17
- Zoro # G2608046
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3 9/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Width | 1" |
Clamping Dia. | 3-9/16" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Type | Single Hole |
Material | Vinyl Coated Steel |
Finish | Trivalent Chromate Zinc |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Coating Material | Vinyl |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 3 9/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- REMINGTON INDUSTRIES 16/2AWG Ga GPT Marine Duplex Stranded Wire, 25FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (16DBCRED/YEL25)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- AEROQUIP Hydraulic Hose Support Clamp, 2 in. (900729-13)
- AEROQUIP Clamp, Steel, 1 In (900729-23)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- Aeroquip Cable Clamps & Clips