Shop All Cable Clamps & Clips
Aeroquip
Hydraulic Hose Support Clamp, 13/16 in.
Mfr # 900729-5
Zoro # G2608201
product price: $1.57
/ea
Sold in multiples of 5 for $7.85
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 13/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Aeroquip
- MFR # 900729-5
- Zoro # G2608201
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 13/16 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 13/16" |
Width | 3/4" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Thickness | 0.048" |
Material | Vinyl Coated Steel |
Type | Single Hole |
Coating Material | Vinyl |
Temp. Range (F) | -25 to +160 |
Finish | Trivalent Chromate Zinc |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 13/16 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- AEROQUIP Clamp, Steel, 1 In (900729-23)
- AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- Aeroquip Cable Clamps & Clips