Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA8MJ8
Zoro # G5530469
product price: $26.43
/ea
$26.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 4SA8MJ8
- Zoro # G5530469
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.57 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-16 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 38 x 52 x 10 mm., TC, Nitrile Rubber (385210TC)
- DAYTON AX63 Cogged V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (3GWY1)
- CONTINENTAL V-belt, 87 in L, 5/8 in W Top, Rubber (85870)
- HOUGEN HMD934 Presurrized Coolant System (08446)
- AEROQUIP Tube Fitting, 3/8" Hose, 3/8"Tube (1AA6MT6)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- AEROQUIP Hydraulic Hose, 90 deg. Elbow Fitting (FJ3244-0404S)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (190295-10S)
- Aeroquip Hydraulic Hoses & Fittings