Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA10FJ12
Zoro # G5526908
product price: $43.61
/ea
$43.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Aeroquip
- MFR # 4SA10FJ12
- Zoro # G5526908
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 7/8 in x 3/4 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.95 |
Hose Dash Size | 12 |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 3/4 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACAPELLA 6OZ TRI-FLOW LUBRICANT W/TEFLON (TF200251)
- PRECISION BRAND Hose Clamp, 7/32" to 5/8" Dia., PK10 (M4S)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food Grade, 3 oz, Tube (31003)
- AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-8-8B)
- AEROQUIP Socketless Hose, 3/4 In, 50 ft. (FC332-12-50)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- AEROQUIP Fitting, Straight, 13/32 Hose, 7/8-14 JIC (4411-10-8S)
- GATES Hydraulic Coupling-Polarseal (Aca), G45958-1010S (G45958-1010S)
- Aeroquip Hydraulic Hose Fittings