Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S16DS10
Zoro # G5524099
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Product Information
- Brand Aeroquip
- MFR # 4S16DS10
- Zoro # G5524099
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | M26-1.5 x 5/8 in |
Hydraulic Fitting Thread Size | M30-2 |
Length (In.) | 2.63 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | M26-1.5 |
Thread Size | M26-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 5/8 in, Thread Size M26-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI CAMOZZI MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports (MC238-R00TF)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (355706SC)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 1-14 ORS (1AA10FRB8)
- AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.87L (1AA8FRC8)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- AEROQUIP Fitting, BSPP, Straight, G 1/4 (1/4 In-19) (1A4BF4)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- BRENNAN INDUSTRIES 06MAORB-06MAORB 90 Deg Elbow Long Frg (2.08 L) (6807-LL-06-06-NWO-FG)
- Aeroquip Hydraulic Hoses & Fittings