Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S12BF12
Zoro # G5519162
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Aeroquip
- MFR # 4S12BF12
- Zoro # G5519162
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 2.61 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD555A)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- INTERSTATE PNEUMATICS 1/4 Inch Standard 'T' Handle Air Regulator 0-120 PSI (W1140T)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FHB16)
- AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A5DS4)
- AEROQUIP Fitting, BSPP, Straight, G 3/4 (3/4 In-14) (1A12BF12)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 3/4-16 JIC (1AA8FJB6)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0402 (G60490-0402)
- Aeroquip Hydraulic Hose Fittings