Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Fitting
Mfr # FJ3468-0404S
Zoro # G1813627
product price: $46.30
/ea
$46.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 1503; FC234; FC300; FC350; FC355
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Product Information
- Brand Aeroquip
- MFR # FJ3468-0404S
- Zoro # G1813627
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.15 |
Hose Dash Size | 4 |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-Ring For Flange Fitting, G60898-0016 (G60898-0016)
- CARLISLE 800-8M-30 Synchro-Cog HT Synchronous Belt (800-8M-30)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MJ12)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- GATES Hydraulic Adapter-Sae To Sae, G60422-0404 (G60422-0404)
- Aeroquip Hydraulic Hose Fittings