Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Fitting
Mfr # FJ3152-1616S
Zoro # G1813548
$30.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H104; H0105; H0106; H115; H116; H145; H145R; H190; H190H; H245; H245L; H265; H275; H280; H290; H290H; H290L; H345; H350; H400; H421; H425; H1571; H1777; H1776; H1812; H1981; H1982;H6002; H6008; H6009; H9622; H9949
- For Hose Dash Size -16
- Hydraulic Hose I.D. 7/8"
Product Information
- Brand Aeroquip
- MFR # FJ3152-1616S
- Zoro # G1813548
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 2.61 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1"-11-1/2 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series H104; H0105; H0106; H115; H116; H145; H145R; H190; H190H; H245; H245L; H265; H275; H280; H290; H290H; H290L; H345; H350; H400; H421; H425; H1571; H1777; H1776; H1812; H1981; H1982;H6002; H6008; H6009; H9622; H9949, For Hose I.D. 1 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-9220, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 9220 (9220)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-22-SB (MCRV-22-SB)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-1212S)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.88L (1AA4SP4)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -8, 2.65L (1AA8FJ10)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- AEROQUIP Fitting, 1 1/8 In Hose, 1 1/4-11 1/2 NPT (412-20-20s)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- Aeroquip Hydraulic Hose Fittings