Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Fitting
Mfr # FJ3152-0808S
Zoro # G1813423
original price:
$14.68
8% off
new price: $13.36
/ea
$13.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series H104; H0105; H0106; H115; H116; H145; H145R; H190; H190H; H245; H245L; H265; H275; H280; H290; H290H; H290L; H345; H350; H400; H421; H425; H1571; H1777; H1776; H1812; H1981; H1982;H6002; H6008; H6009; H9622; H9949
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Product Information
- Brand Aeroquip
- MFR # FJ3152-0808S
- Zoro # G1813423
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.15 |
Hose Dash Size | 8 |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series H104; H0105; H0106; H115; H116; H145; H145R; H190; H190H; H245; H245L; H265; H275; H280; H290; H290H; H290L; H345; H350; H400; H421; H425; H1571; H1777; H1776; H1812; H1981; H1982;H6002; H6008; H6009; H9622; H9949, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTRADIN HK CO., LIMITED Mm 25' Air Hose Reel (27287082)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (80BS13H X 1 1/2)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FRA10)
- AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- AEROQUIP Hose Fitting, Socketless, Push In (4738-2-4B)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- AEROQUIP Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC (4411-16S)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- GATES Hose Fit Hydr 8G-8Fp 1/2In (G251100808)
- Aeroquip Hydraulic Hoses & Fittings