Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight Fitting
Mfr # FJ3114-0606S
Zoro # G1862889
product price: $10.57
/ea
$10.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 1503; FC234; FC300; FC350; FC355
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # FJ3114-0606S
- Zoro # G1862889
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.04 |
Hose Dash Size | 6 |
Thread Size | 9/16"-18 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1 1/2 Keyway Taper Locking Bushing (2517X1-1/2 KWY3/8X3/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.3 inch OD (35V1030SF)
- NSK NSK 6312ZZC3, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZC3)
- V1K FILTERS Output Filter, dV/dT, Open, 750A (V1K750A00)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FLB16)
- AEROQUIP Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC (4411-20S)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16MP16)
- AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS (1AA8FRA8)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L (1AA12MP10)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- GATES MegaCrimp Couplings (16G-16FJX45S)
- Aeroquip Hydraulic Hose Fittings