Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 5/8
Mfr # 4797-10B
Zoro # G6143277
product price: $11.42
/ea
$11.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Product Information
- Brand Aeroquip
- MFR # 4797-10B
- Zoro # G6143277
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 5/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.6 |
Hose Dash Size | 10 |
Thread Size | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Overall Length | 2.6 mm |
Barb Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type JIC, Overall Length 2.6 mm, Reusable Yes, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L500 (4L500)
- POWERFLITE B38 41" Outside Length, 21/32" Top Width, 1 Ribs (B38-2)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- AEROQUIP Hydraulic Hose Fitting, 2.28 in. L (1AA6FS6)
- AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.56L (1AA12MP10)
- HANSEN Brass, Female Half/Valved, 1 Inch Body (B8HP36)
- Aeroquip Hydraulic Hoses & Fittings