Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 5/8
Mfr # 1AA10FJ10
Zoro # G7454623
$23.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Product Information
- Brand Aeroquip
- MFR # 1AA10FJ10
- Zoro # G7454623
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.77 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Body (57066)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- AEROQUIP Hydraulic Hose Fitting, 5.20 in. L (4SA20FJB20)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FLB12)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0808S)
- AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (190297-5S)
- APACHE 38x38 Pipe Swivel (39004275)
- Aeroquip Hydraulic Hoses & Fittings