Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 5/16
Mfr # 63-190990-6
Zoro # G6117237
$20.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 63-190990-6
- Zoro # G6117237
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 1.74 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.77 mm |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 3/8 in, 2,500 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.77 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65 x 120 x 10 mm., TC, Nitrile Rubber (6512010TC)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- MTD Belt-V 1/2X58.160 (954-0434)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0606S)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- AEROQUIP Hose, Crimp Fitting, 1 in, -16, 2.74L (1AA16MB16)
- AEROQUIP STEEL CRIMP HOSE FITTING (4TA6FR5)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4FJC4)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-10-O)
- Aeroquip Hydraulic Hoses & Fittings