Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 3/8
Mfr # 4738-4-6B
Zoro # G7462892
original price:
$3.39
7% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 4738-4-6B
- Zoro # G7462892
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.76 |
Hose Dash Size | 6 |
Compatible Pipe Size | 1/4 in |
Overall Length | 1.76 mm |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Thread Size | 1/4"-18 |
Barb Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/4 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit RC10 TRIO Tall (RC10NK1)
- BALDOR-RELIANCE Motor, 1/4 HP, 1750 rpm, 56C, TENV (CDP3310)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- SPEEDAIRE Air Compressor (787U76)
- AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.66L (1AA4PS6)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. (63-190990-4)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- Aeroquip Hydraulic Hoses & Fittings