Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 1/4
Mfr # 63-190600-5
Zoro # G7234071
product price: $22.10
/ea
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2807, S -TW, SC-TW
- For Hose Dash Size -5
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 63-190600-5
- Zoro # G7234071
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -5 |
Fitting Size | 5/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/2"-20 |
Length (In.) | 1.68 |
Hose Dash Size | 5 |
Barb Size | 1/4 in |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/2"-14 |
Overall Length | 1.68 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 2807, S -TW, SC-TW, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Thread Type JIC, Brass, Trivalent Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- MASTER DRIVE Cast Iron Jaw Coupling Hub, Style L100, 1 1/8in Bore Diameter, 1/4 x 1/8 Keyway (L100-1-1-8)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -8, 2.54L (1AA8FJC6)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- AEROQUIP Hydraulic Hose Fitting, Straight, 13/32 (63-190600-8)
- AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FLB20)
- AEROQUIP Hydraulic Hose Fitting, 2.1 in. L (FC8779-0808S)
- AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A10DL6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-5-4)
- Aeroquip Hydraulic Hoses & Fittings