Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Straight, 1/2
Mfr # 63-190600-10
Zoro # G7104447
$34.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2807, S -TW, SC-TW
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 63-190600-10
- Zoro # G7104447
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 5/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.22 |
Hose Dash Size | 10 |
Thread Size | 7/8"-14 |
Hose Fitting A Size | 5/8 in |
Barb Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.22 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2807, S -TW, SC-TW, For Hose I.D. 1/2 in, 1,500 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Thread Type JIC, Brass, Trivalent Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, El (2062-10-8S)
- GLOBAL 2" ID Stainless Split Clamp Collar, Ss (G2SC-200-SS)
- DDS Shaft Seal, 60mm I. D., 82mm O. D., 12mm W (608212SC)
- AEROQUIP Hose, Crimp Fitting, 1 in, -16, 2.74L (1AA16MB16)
- AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/8-18 NPT (1AA6MP8)
- AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 7/16-12 ORS (1AA16FRB12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8PS6)
- BRENNAN INDUSTRIES 16MJ-16MORB Straight Long (3.98 OAL) (6400-L-16-16-O)
- Aeroquip Hydraulic Hose Fittings