Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 5/16 in.
Mfr # 190772-6S
Zoro # G8795333
product price: $34.56
/ea
$34.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 190772-6S
- Zoro # G8795333
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 1.62 |
Hose Dash Size | 6 |
Hose Fitting A Size | 9/16 in |
Overall Length | 1.62 mm |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 3/8 in, 2,500 psi, Fitting Shape 90 Degrees Elbow, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 1.62 mm, Reusable Yes, SAE J543
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65158)
- ENERPAC CL913900SR, SERVICE KIT (CL913900SR)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA8MP10)
- AEROQUIP Fitting, Straight, 1 Hose, 1 7/16-12 ORS (1AA16FR16)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- DIXON 1/2 15K THREADED COUPLER, 1/2 NPTF (4TDF4-SS)
- Aeroquip Hydraulic Hose Fittings