Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 3/16 in.
Mfr # 190773-4S
Zoro # G8795227
product price: $34.66
/ea
$34.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Product Information
- Brand Aeroquip
- MFR # 190773-4S
- Zoro # G8795227
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.51 |
Hose Dash Size | 4 |
Thread Size | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 7/16 in |
Overall Length | 1.51 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape 45 Degrees Elbow, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 1.51 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- BESTORQ AX41 Cogged Belt, 43 in Outside Length, 3/8 in Top Width, 1 Ribs (AX41)
- NUMATICS Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 0 to 150 psi (081SA400K000030)
- MAIN FILTER Hydraulic Filter, replaces WIX D95A06GWAV, Pressure Line, 5 micron, Outside-In (MF0575937)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20BF20)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- AEROQUIP Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC (4411-16S)
- AEROQUIP Hydraulic Hose Fitting, Ml NPT, 3/8in Hose (1AA4MP6)
- AEROQUIP Hose Fitting, Metric Light, 90, 3/8, M18X1.5 (1A10DLB6)
- AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- Aeroquip Hydraulic Hoses & Fittings