Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, Steel, 2.16 in. L
Mfr # 190772-10S
Zoro # G8795367
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; SC-TW; S -TW
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 190772-10S
- Zoro # G8795367
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.16 |
Hose Dash Size | 10 |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Overall Length | 2.16 mm |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2807; SC-TW; S -TW, For Hose I.D. 5/8 in, 1,750 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 2.16 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- LUBRIPLATE Fmo-350-Aw, Drum, H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-062)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4MB4)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA8FJB8)
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 3/16-12 ORS (1AA12FRA12)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- Aeroquip Hydraulic Hose Fittings