Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4SA16FRB16
Zoro # G5513127
product price: $88.86
/ea
Free Shipping & Returns
$88.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Product Information
- Brand Aeroquip
- MFR # 4SA16FRB16
- Zoro # G5513127
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-7/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-7/16" -12 |
Length (In.) | 4.44 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 7/16 in |
Thread Size | 1-7/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, D/D Blower (3LU85)
- GATES 1168 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A44)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8MJ6)
- BRENNAN INDUSTRIES 08HB-12MP 90 Deg Elbow Forged (4501-08-12-FG)
- Aeroquip Hydraulic Hoses & Fittings