Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4SA12FJB12
Zoro # G5527282
product price: $58.51
/ea
$58.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Aeroquip
- MFR # 4SA12FJB12
- Zoro # G5527282
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 1-1/16 in x 3/4 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.99 |
Hose Dash Size | 12 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- INGERSOLL-RAND Kit, Needle Attachment (PF2219-K19)
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P (AEVC-32-5-I-P)
- DAYTON CX150 Cogged V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs (4FJ34)
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS (1AA8FRB6)
- AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- AEROQUIP Fitting, Straight, 13/32 Hose, 9/16-18 JIC (4411-6-8S)
- AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 11/16-16 ORS (1AA6FRA4)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2049 (90306-065540-0)
- Aeroquip Hydraulic Hose Fittings