Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, 5.20 in. L
Mfr # 4SA20FJB20
Zoro # G2383720
Free Shipping & Returns
$124.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Product Information
- Brand Aeroquip
- MFR # 4SA20FJB20
- Zoro # G2383720
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 5.20 |
Hose Dash Size | 20 |
Hose Fitting A Size | 1 5/8 in |
Thread Size | 1-5/8"-12 |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC U Cup (Y741041)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- NTN NTN 6200ZC3 DIS, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200ZC3 DIS (6200ZC3 DIS)
- ANCHORLUBE Water-Based Cutting Fluid, 16 oz, Squeeze Bottle, 12PK (3116)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10MJ8)
- AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- AEROQUIP Hydraulic Hose Fitting (411-32S)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-08)
- Aeroquip Hydraulic Hoses & Fittings