Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, 45deg Elbow Shape
Mfr # 4S24FLA24
Zoro # G5509198
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC810-12; -16; FC254-12 to -32; FC273B-12; -16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12 to -32; GH506-12 to -32
- For Hose Dash Size -24
- Hydraulic Hose I.D. 1 1/2 in
Product Information
- Brand Aeroquip
- MFR # 4S24FLA24
- Zoro # G5509198
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -24 |
Fitting Size | 1-1/2 in |
Length (In.) | 8.44 |
Hose Dash Size | 24 |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC525-12 to -32; EC810-12; -16; FC254-12 to -32; FC273B-12; -16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12 to -32; GH506-12 to -32, For Hose I.D. 1 1/2 in, Fitting Shape 45 Degrees Elbow, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-150 Timing Belt, 150-S3M-150 (150-S3M-150)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End (FFS144)
- AAON 3HP MOTOR, 3 PHASE 208460V 1200 RPM, TE (R16380)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S24FLB24)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0008 (G60401-0008)
- Aeroquip Hydraulic Hoses & Fittings