Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting
Mfr # 411-32S
Zoro # G805574543
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- For Use With Hose Series 1503
- For Hose Dash Size -32
- For Hose I.D. 2 in
- Fitting Connection Type SAE 37 x Line/Hose/Tube
Product Information
- Brand Aeroquip
- MFR # 411-32S
- Zoro # G805574543
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -32 |
Fitting Size | 2 in |
Thread Size | 2-1/2"-12 |
Hose Fitting A Size | 2 1/2 in |
Overall Length | 4.02 in |
Hose Fitting B Size | 2 in |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
For Use With Hose Series | 1503 |
For Hose I.D. | 2 in |
Fitting Connection Type | SAE 37 x Line/Hose/Tube |
Fitting Material | Carbon Steel x Carbon Steel |
Max. Working Pressure @ 70 F | 300 psi |
Temp. Range | -55 Degrees to 302 Degrees F |
Standards | SAE |
For Hose O.D. | 2 1/4 in |
Hose Fitting B Connection Type | Line/Hose/Tube |
Hose Fitting A Gender | Female |
Thread Type | SAE 37 |
Material Grade | 12L14/12L15 |
Reusable | Yes |
Hose Fitting A Connection Type | SAE 37 |
Finish/Coating | Dura-Kote |
Description
Hydraulic Hose Fitting, For Hose Dash Size -32, For Use With Hose Series 1503, For Hose I.D. 2 in, 300 psi, Fitting Shape Straight, Thread Size 2-1/2 In.-12, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type SAE 37, Hose Fitting B Connection Type Line/Hose/Tube, Fitting Material Carbon Steel x Carbon Steel, 12L14/12L15, For Hose O.D. 2 1/4 in, SAE 37, Dura-Kote, Overall Length 4.02 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 081202)
- NTN Radial/Deep Groove Ball Brg - 28 Mm Id X 68 Mm Od X 18 Mm W; Open (63/28 C3)
- PACKARD Round Motor Start Capacitor w/Resistor (PSMJ243R)
- BESTORQ Aftermarket SAKUNDIAK HD837 Replacement Belt, B225 (B225)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (1AA5FJA4)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 3/8-18 NPT (1AA6PS8)
- BRENNAN INDUSTRIES 06FFSS-06MJ Straight, 2PK (FS6504-06-06)
- Aeroquip Hydraulic Hose Fittings