Shop All Hydraulic Hose Fittings
Aeroquip
Hydraulic Hose Fitting, 2.59 in. L
Mfr # 1AA12MJ8
Zoro # G2383431
product price: $18.13
/ea
$18.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Aeroquip
- MFR # 1AA12MJ8
- Zoro # G2383431
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1-1/16 in x 1/2 in |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 2.59 |
Hose Dash Size | 8 |
Hose Fitting A Size | 1 1/16 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1-1/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1-1/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 50 SD (3 B 50 SD)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C405 Ser, 3 Shaft dia. (C405E-300)
- HUXING 2 Bolt flange Unit Set screw type UC205-16 insert bearing (UCFT205-16)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.14L (1AA4FR6)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- AEROQUIP Fitting, Straight, 13/32 Hose, 3/4-18 SAE (190111-8S)
- AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0606S)
- GATES MegaCrimp Couplings (8G-8FP)
- Aeroquip Hydraulic Hose Fittings