Shop All Hydraulic Bulk Hoses
Aeroquip
Hydraulic Hose, Bulk, 1/4, 25 Ft
Mfr # 2807-5-25
Zoro # G6637827
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Product Information
- Brand Aeroquip
- MFR # 2807-5-25
- Zoro # G6637827
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Hose Length (Ft.) | 25 |
Dash Size | 5 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. (In.) | .37 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. | 3/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 25 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Series 2807, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- MARATHON MOTORS Pressure Washer Motor, 2 HP, 3450 rpm (056B34D15537)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8india, SS (RC-031-S)
- AEROQUIP Hydraulic Hose, Bulk, 5/16, 25 Ft (2807-6-25)
- AEROQUIP Bulk Hose, 1/2 In ID x 25 Ft, 1750 PSI (FC300-10-25)
- AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- AEROQUIP Hose, Hydraulic (FC300-04-25)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- AEROQUIP Hydraulic Hose, 50 ft. L, 3200 psi (GH681-8-50)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 6Ft, 10, 00 (NC-1606)
- Aeroquip Hydraulic Bulk Hoses