Shop All Hydraulic Bulk Hoses
Aeroquip
Hydraulic Hose, Bulk, 1, 50 Ft
Mfr # GH781-16X50
Zoro # G6572736
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Product Information
- Brand Aeroquip
- MFR # GH781-16X50
- Zoro # G6572736
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Dash Size | 16 |
Hose Outside Dia. (In.) | 1.42 |
Min. Bend Radius (In.) | 6 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. | 1 7/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 20 # of Teeth (08BS20H X 25)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8459, Suction, 10 micron, Inside-Out (MF0065924)
- MRC Single Row Ball Brgs, #307SZZ (307SZZ)
- AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI (GH793-4-50)
- AEROQUIP Hose, Hydraulic (FC300-08-25)
- AEROQUIP Hydraulic Hose, Bulk, 5/16, 25 Ft (2807-6-25)
- AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- Aeroquip Hydraulic Bulk Hoses