Shop All Hydraulic Bulk Hoses
Aeroquip
Hydraulic Hose, Bulk, 1, 50 Ft
Mfr # GH493-16
Zoro # G7542157
original price:
$1,319.99
20% off
new price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,100 psi
- Hose Inside Dia. 1 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards ABS, DNV, EN 856 4SP, EN 856 R12, SAE 100R12, ISO 3862 R12, MSHA, USCG
Product Information
- Brand Aeroquip
- MFR # GH493-16
- Zoro # G7542157
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Min. Bend Radius (In.) | 6 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1.48 |
Dash Size | 16 |
Hose Outside Dia. | 1 33/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 33/64 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH493, Max. Working Pressure @ 70 F 5,100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DNV, EN 856 4SP, EN 856 R12, SAE 100R12, ISO 3862 R12, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E535)
- FALK 20T STEELFLEX HUB (1215712)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (B70)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- AEROQUIP Hydraulic Hose, 50 ft. L, 3200 psi (GH681-8-50)
- AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- Aeroquip Hydraulic Bulk Hoses