Shop All Hydraulic Bulk Hoses
Aeroquip
Hydraulic Hose, 50 ft. L, 3200 psi
Mfr # GH681-8-50
Zoro # G5535317
original price:
$295.00
9% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,200 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -50.8 Degrees to 258.8 Degrees F
- Standards ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG
Product Information
- Brand Aeroquip
- MFR # GH681-8-50
- Zoro # G5535317
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | 25/32 |
Min. Bend Radius (In.) | 3-35/64 |
Dash Size | 8 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. | 51/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material DURA-TUFF(TM) Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH681, Max. Working Pressure @ 70 F 3,200 psi, Safety Factor 4:1, Temp. Range -50.8 Degrees to 258.8 Degrees F, Standards ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 5/8, PK3 (DPEP050610)
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32ENA443X)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI (GH793-4-50)
- AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (801-12-BLK-BX)
- Aeroquip Hydraulic Bulk Hoses