Shop All Hydraulic Bulk Hoses
Aeroquip
Hydraulic Hose, 3/4 In, 25 ft.
Mfr # FC619-12-25
Zoro # G7132115
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 275 Degrees F
- Standards MSHA, SAE 100R4 ABS
Product Information
- Brand Aeroquip
- MFR # FC619-12-25
- Zoro # G7132115
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Hose Outside Dia. (In.) | 1.21 |
Dash Size | 12 |
Hose Length (Ft.) | 25 |
Min. Bend Radius (In.) | 2-1/2 |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. | 1 13/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/64 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Series FC619, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards MSHA, SAE 100R4 ABS, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 5/8 In, Plastic (1F500)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (35D1CL)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- ALEMITE Coupler, Hydraulic Narrow, 1/8-27NPTF (F (A308730-A)
- AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- AEROQUIP Hose, Hydraulic (FC300-08-25)
- AEROQUIP Hydraulic Hose, 3/8,250 (GH793-6R250)
- AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- Aeroquip Hydraulic Hoses & Fittings