Shop All Hydraulic Crimping Tools
Aeroquip
Hydraulic Crimping Machine
Mfr # FT1390-115-12
Zoro # G2685816
product price: $54,917.79
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$54,917.79
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Mounting - Hose Crimper Floor
- Compatible With - Hose Crimping Eaton Crimp Fittings
- Hydraulic Hose Capacity - Crimper 3/16 in to 2 in Hose
- Input Required - Hydraulic Hose Crimping 110 to 120V AC, 60 Hz, 20A
Product Information
- Brand Aeroquip
- MFR # FT1390-115-12
- Zoro # G2685816
- Country of Origin United States
- Category Hydraulic Crimping Tools
Dimensions
Height | 49 in |
Depth | 28 in |
Length (In.) | 28 |
Width | 29 in |
Width (In.) | 29 |
Depth (In.) | 28 |
Height (In.) | 49 |
Maximum Hose Crimping Size | 2 in |
Minimum Hose Crimping Size | 2 in |
Tool Length | 28 in |
Tool Height | 49 in |
Tool Width | 29 in |
Description
Hydraulic Hose Crimping Machine, Mounting Type Floor, Minimum Hose Crimping Size 2 in, Maximum Hose Crimping Size 2 in, Hydraulic Hose Type Compatibility 1 to 2 Wire, 4 and 6 Spiral, Power Source Hydraulic-Powered, Voltage 115V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 10 ton, Includes Dies, Pump, Number of Dies Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1499 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B56)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- MAXIM Reservoir Tanks: 10 Gallon, 12 Gauge Steel, 3/4" Mag Plug (202265)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520431000)
- AEROQUIP Hyd Crimping Machine, 1/4 to 1 1/4 In Cap (ET1000-001)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- COILHOSE PNEUMATICS HOSE FERRULE CRIMPING TOOL (AMACV500)
- WEATHERHEAD Spacer Ring, 1555782 (ET313SR-030D)
- WEATHERHEAD Crimper Components, 63697 (T-420-1)
- WEATHERHEAD Spacer Ring, 1555801 (ET313SR-015D)
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- Aeroquip Hydraulic Crimping Tools