Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, Metric Light, 90, M16X15
Mfr # 1A8DLB6
Zoro # G6763093
$39.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1A8DLB6
- Zoro # G6763093
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M16-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M16-15 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Thread Size | M16-1.5 |
Hose Fitting A Size | M16-1.5 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M16-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M16-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- NATIONAL Small Bore Inch Seal, 472642V (472642V)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR (6400-16-24)
- AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12FJ12)
- AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190773-4S)
- AEROQUIP Fitting, BSPP, Straight, G 1/4 (1/4 In-19) (1A4BF4)
- DIXON STEEL 1-1/4 in H-NIPPLE, 1-1/4 in MNPTF (V10M10-E)
- Aeroquip Hydraulic Hoses & Fittings