Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, Metric Light, 90, 3/8, M18X1.5
Mfr # 1A10DLB6
Zoro # G7032961
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Aeroquip
- MFR # 1A10DLB6
- Zoro # G7032961
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M18-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Thread Size | M18-1.5 |
Hose Fitting A Size | M18-1.5 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M18-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- LINCOLN 3/4IN 300PSI NPT PNEUMATIC REGULATOR (602012)
- AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- AEROQUIP Hose, Crimp Fitting, 1 in, -16, 4.37L (1AA16PF16)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0606S)
- AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4797-10B)
- AEROQUIP Hose Fitting, 1-1/2 In Hose (1AA24FJB24)
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 1-14 ORS (1AA10FRB8)
- Aeroquip Hydraulic Hose Fittings