Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Hose Fitting, JIC Swivel, Straight, G 3/8
Mfr # 1A6JF6
Zoro # G6124982
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Steel x Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type Metric x Crimp
Product Information
- Brand Aeroquip
- MFR # 1A6JF6
- Zoro # G6124982
- UPC # 094721219032
- Country of Origin Germany
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-19 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hydraulic Fitting Thread Size | 3/8"-19 |
For Hose Dash Size | -6 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 3/8 In.-19, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.43In (FF2068T0808S)
- AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2045-8-8)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- Aeroquip Hydraulic Hoses & Fittings