Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, hyd, SAE, Straight, 5/8-18
Mfr # 4401-6S
Zoro # G2232343
original price:
$15.49
16% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 4401-6S
- Zoro # G2232343
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 2.36 |
Hose Dash Size | 6 |
Overall Length | 2.36 mm |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 5/8"-18 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series FC558; FC802, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape Straight, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Trivalent Chromate Zinc, Overall Length 2.36 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl, Plastic W/Metal Bowl Guard (GRP-95-935)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- FAG BEARINGS Tapered Roller Bearing > 60MM - 120MM (30310A)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- AEROQUIP Hose, Crimp Fitting, 1/2 in, -12, 2.56L (1AA12MP8)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FLB20)
- AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20BF20)
- Aeroquip Hydraulic Hoses & Fittings