Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, hyd, JIC, Straight, 9/16-18
Mfr # 4411-6S
Zoro # G3217742
original price:
$19.45
19% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series FC558; FC802
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Aeroquip
- MFR # 4411-6S
- Zoro # G3217742
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.33 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Overall Length | 2.33 mm |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series FC558; FC802, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc, Overall Length 2.33 mm, Reusable Yes, FC 300, SAE 100R5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- NSK NSK 6310ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6310ZZ C3)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- BAILEY Flange - 2-Bolt: 7/8 in. I.D., UCFL 205-14 Bearing No., Set Screw Collar (154014)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- AEROQUIP Fitting, Straight, 1 Hose, 1 7/16-12 ORS (1AA16FR16)
- AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF4)
- AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.02L (1AA12MP16)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- Aeroquip Hydraulic Hose Fittings