Shop All Hydraulic Hose Fittings
Aeroquip
Hose Fitting, Crimp, Metric, 45, 1/4, M16X1.5
Mfr # 1A8DLA4
Zoro # G6495921
product price: $47.72
/ea
$47.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Aeroquip
- MFR # 1A8DLA4
- Zoro # G6495921
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M16-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M16-1.5 |
Length (In.) | 1.62 |
Hose Dash Size | 4 |
Hose Fitting A Size | M16-1.5 |
Hose Fitting B Size | 1/4 in |
Thread Size | M16-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M16-1.5, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M16-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES T-Bolt Clamp Hose Clamp, 32768 (32768)
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- AEROQUIP Hydraulic Hose Fitting, Steel, 1/2 in. (190773-10S)
- AEROQUIP Hydraulic Hose Fitting, 3.20 in. L (4SA20FJA20)
- AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- AEROQUIP Hydraulic Hose Fitting, 4 in. L (4SA20FJ20)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (FJ9068-0808S)
- AEROQUIP Hydraulic Hose Fitting, Socket, 5/8 in. (63-190990-12)
- BRENNAN INDUSTRIES 12FJS-12FJS-12FJS Tee Forged (6606-12-12-12-FG)
- Aeroquip Hydraulic Hoses & Fittings